Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® Flame Resistant Deluxe Zip Fleece, L, Navy, C23FL05LG

National Safety Apparel® Flame Resistant Deluxe Zip Fleece, L, Navy, C23FL05LG

Item #: WBB2307991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$330.00 up to 19% OFF

Price: $267.95

Save $13.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® Flame Resistant Deluxe Zip Fleece, L, Navy, C23FL05LG

Features:

  • Unmatched comfort and warmth
  • Exceptionally soft
  • Drawstring hood with cordlocks
  • Large Flame Resistantont pockets
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHooded Zip-Up Sweatshirt
  • MANUFACTURERS PART NUMBERC23FL05LG
  • MATERIAL(S)Nomex® Fleece
  • PACKAGE QUANTITY1
  • SIZEL
  • STYLEFR Sweatshirts
  • SERIESNSA
  • ARC RATING18 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 8.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® Deluxe Zip Flame Resistant Fleece, 2XL, Navy, C23FL052XL

Item #: B2308075

Not Yet Rated

Usually ships in 5 to 8 days

$293.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Flame Resistant Deluxe Zip Fleece, L, Navy, C23FL05LG

National Safety Apparel® Flame Resistant Deluxe Zip Fleece, L, Navy, C23FL05LG

Item #: WBB2307991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant