Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® TrueComfort® Flame Resistant Henley, L, Gray, C54VGBSLSLG

National Safety Apparel® TrueComfort® Flame Resistant Henley, L, Gray, C54VGBSLSLG

Item #: WBB2307276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$94.00 up to 25% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® TrueComfort® Flame Resistant Henley, L, Gray, C54VGBSLSLG

Features:

  • Lightweight
  • Dual Hazard protection
  • Rib-knit collar and cuffs
  • Left Flame Resistantont pocket
  • Ultimate Comfort
  • Three button Flame Resistantont placket
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORGray
  • BRANDNational Safety Apparel®
  • DESCRIPTIONLong Sleeve FR Henley w/ chest pocket
  • MANUFACTURERS PART NUMBERC54VGBSLSLG
  • MATERIAL(S)TrueComfort®
  • PACKAGE QUANTITY1
  • SIZEL
  • STYLEFR Knit Shirts
  • SERIESNSA
  • ARC RATING8.9 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 5.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® Flame Resistant Classic Cotton Henley, L, Gray, C54PGBSLSLG

Item #: B2307141

Not Yet Rated

Usually ships in 5 to 8 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® TrueComfort® Flame Resistant Henley, L, Gray, C54VGBSLSLG

National Safety Apparel® TrueComfort® Flame Resistant Henley, L, Gray, C54VGBSLSLG

Item #: WBB2307276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant