Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Safety Apparel® TrueComfort® Flame Resistant Henley, XL, Gray, C54VGBSLSXL
See all 208 items in product family

National Safety Apparel® TrueComfort® Flame Resistant Henley, XL, Gray, C54VGBSLSXL

Item #: WBB2307220

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.00 Save up to 29%
Price: $ 64.20
Product Information
Customer Review
Product Q&A
Accessories
National Safety Apparel® TrueComfort® Flame Resistant Henley, XL, Gray, C54VGBSLSXL

Features:

  • Lightweight
  • Dual Hazard protection
  • Rib-knit collar and cuffs
  • Left Flame Resistantont pocket
  • Ultimate Comfort
  • Three button Flame Resistantont placket
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

    • COLORGray
    • BRANDNational Safety Apparel®
    • DESCRIPTIONLong Sleeve FR Henley w/ chest pocket
    • MANUFACTURERS PART NUMBERC54VGBSLSXL
    • MATERIAL(S)TrueComfort®
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEFR Knit Shirts
    • HAZARD RISK CATEGORY (HRC)2
    • SERIESNSA
    • FLAME-RETARDANT MATERIALYes
    • FABRIC WEIGHT 5.5 oz.
    • GENDERUnisex
    • ARC RATING8.9 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed