Take 15% off your entire order!

Offer applied at checkout

TECGEN CC™ Flame Resistant Long Sleeve Henley, XL, Royal Blue, C541NRBBSLSXL

TECGEN CC™ Flame Resistant Long Sleeve Henley, XL, Royal Blue, C541NRBBSLSXL

Item #: WBB2306696

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$91.00 up to 22% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TECGEN CC™ Flame Resistant Long Sleeve Henley, XL, Royal Blue, C541NRBBSLSXL

Features:

  • Moisture Wicking
  • Unsurpassed Breathability and Drying Rate
  • Inherently Flame Resistant for Flame Resistant protection that will NOT wash out
  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Featuring the latest Carbon fabric technology
  • Tagless neckline and exterior labeling
  • Home laundry
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORRoyal Blue
  • BRANDNational Safety Apparel®
  • DESCRIPTIONLong Sleeve FR Henley
  • MANUFACTURERS PART NUMBERC541NRBBSLSXL
  • MATERIAL(S)OPF Blend Knit
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFR Knit Shirts
  • SERIESTECGEN CC™
  • ARC RATING13 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 6.2 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TECGEN CC™ Flame Resistant Long Sleeve Henley, 2XL, Royal Blue, C541NRBBSLS2XL

Item #: B2308010

Not Yet Rated

Usually ships in 5 to 8 days

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TECGEN CC™ Flame Resistant Long Sleeve Henley, XL, Royal Blue, C541NRBBSLSXL

TECGEN CC™ Flame Resistant Long Sleeve Henley, XL, Royal Blue, C541NRBBSLSXL

Item #: WBB2306696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant