Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DRIFIRE® Flame Resistant Utility Shirt, 2XL, Medium Blue, DF2-324LS-MB-2XL
See all 184 items in product family

DRIFIRE® Flame Resistant Utility Shirt, 2XL, Medium Blue, DF2-324LS-MB-2XL

Item #: WBB2306199

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.90 Save up to 23%
Price: $ 109.15
Product Information
Customer Review
Product Q&A
Accessories
DRIFIRE® Flame Resistant Utility Shirt, 2XL, Medium Blue, DF2-324LS-MB-2XL

Features:

  • Inherently flame resistant
  • Lightweight breathable fabric for maximum comfort
  • Features two chest pockets with button closure
  • Fabric is lightweight yet durable
  • Quickly identify compliance with exterior labeling
  • Odor control technology
  • Dries 2-3x faster than typical Flame Resistant utility shirts
  • Uses drirelease® moisture management technology
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

    • COLORMedium Blue
    • BRANDNational Safety Apparel®
    • DESCRIPTIONFlame Resistant Utility Shirt
    • MANUFACTURERS PART NUMBERDF2-324LS-MB-2X
    • MATERIAL(S)FR Modacrylic Blend
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLEFR Work Shirts
    • HAZARD RISK CATEGORY (HRC)2
    • SERIESDRIFIRE®
    • FLAME-RETARDANT MATERIALYes
    • CLOSURE TYPEButton
    • FABRIC WEIGHT 7 oz.
    • GENDERMen's
    • ARC RATING12 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!