Take 15% off your entire order!

Offer applied at checkout

DRIFIRE® Flame Resistant Utility Shirt, XL-T, Medium Blue, DF2-324LS-MB-XLT

DRIFIRE® Flame Resistant Utility Shirt, XL-T, Medium Blue, DF2-324LS-MB-XLT

Item #: WBB2307280

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$147.40 up to 19% OFF

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DRIFIRE® Flame Resistant Utility Shirt, XL-T, Medium Blue, DF2-324LS-MB-XLT

Features:

  • Inherently flame resistant
  • Lightweight breathable fabric for maximum comfort
  • Features two chest pockets with button closure
  • Fabric is lightweight yet durable
  • Quickly identify compliance with exterior labeling
  • Odor control technology
  • Dries 2-3x faster than typical Flame Resistant utility shirts
  • Uses drirelease® moisture management technology
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORMedium Blue
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFlame Resistant Utility Shirt
  • MANUFACTURERS PART NUMBERDF2-324LS-MB-XLT
  • MATERIAL(S)FR Modacrylic Blend
  • PACKAGE QUANTITY1
  • SIZEXL-T
  • STYLEFR Work Shirts
  • SERIESDRIFIRE®
  • ARC RATING12 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEButton
  • GENDERMen's
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 7 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DRIFIRE® Flame Resistant Utility Shirt, L, Medium Blue, DF2-324LS-MB-LG

Item #: B2307568

Not Yet Rated

Usually ships in 5 to 8 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DRIFIRE® Flame Resistant Utility Shirt, XL-T, Medium Blue, DF2-324LS-MB-XLT

DRIFIRE® Flame Resistant Utility Shirt, XL-T, Medium Blue, DF2-324LS-MB-XLT

Item #: WBB2307280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant