Take 15% off your entire order!

Offer applied at checkout

TECGEN Select® Flame Resistant Work Shirt, 2XL-LN, Orange, TCG01200226

TECGEN Select® Flame Resistant Work Shirt, 2XL-LN, Orange, TCG01200226

Item #: WBB2307603

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$120.00 up to 23% OFF

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TECGEN Select® Flame Resistant Work Shirt, 2XL-LN, Orange, TCG01200226

Features:

  • Ultra-lightweight performance fabric
  • 5.5 oz. OPF Blend
  • Button down collar
  • Pen/pencil slot in front pocket
  • 2 Chest pockets with button closure flaps
  • Moisture wicking
  • Inherently flame resistant
  • Unsurpassed breathability & drying rate
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLOROrange
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFlame Resistant Work Shirt
  • MANUFACTURERS PART NUMBERTCG01200226
  • MATERIAL(S)TECGEN®OPF Blend
  • PACKAGE QUANTITY1
  • SIZE2XL-LN
  • STYLEFR Work Shirts
  • SERIESTECGEN SELECT®
  • ARC RATING8 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEButton
  • GENDERMen's
  • FABRIC WEIGHT 5.5 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TECGEN Select® Flame Resistant Work Shirt, 2XL-LN, Tan, TCG01120226

Item #: B2307700

Not Yet Rated

Usually ships in 5 to 8 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TECGEN Select® Flame Resistant Work Shirt, 2XL-LN, Orange, TCG01200226

TECGEN Select® Flame Resistant Work Shirt, 2XL-LN, Orange, TCG01200226

Item #: WBB2307603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant