discount codeFree shipping over 300

Applied at checkout

TECGEN Select® Flame Resistant Work Shirt, 4X, Orange, TCG01200231

TECGEN Select® Flame Resistant Work Shirt, 4X, Orange, TCG01200231

Item #: WBB2307560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$116.40 up to 27% OFF

Price: $84.60

Quantity

Popular item in this category

TECGEN Select® Flame Resistant Work Shirt, 4X, Tan, TCG01120231

Usually ships in 5 to 8 days

Not Yet Rated

$84.60

Customers Also Viewed

TECGEN Select® Flame Resistant Work Shirt, 4X, Orange, TCG01200231

Features:

  • Ultra-lightweight performance fabric
  • 5.5 oz. OPF Blend
  • Button down collar
  • Pen/pencil slot in front pocket
  • 2 Chest pockets with button closure flaps
  • Moisture wicking
  • Inherently flame resistant
  • Unsurpassed breathability & drying rate
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLOROrange
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFlame Resistant Work Shirt
  • MANUFACTURERS PART NUMBERTCG01200231
  • MATERIAL(S)TECGEN®OPF Blend
  • PACKAGE QUANTITY1
  • SIZE4X
  • STYLEFR Work Shirts
  • SERIESTECGEN SELECT®
  • ARC RATING8 cal/cm2
  • CLOSURE TYPEButton
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERMen's
  • FABRIC WEIGHT 5.5 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TECGEN Select® Flame Resistant Work Shirt, 4X, Orange, TCG01200231

TECGEN Select® Flame Resistant Work Shirt, 4X, Orange, TCG01200231

Item #: WBB2307560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top