discount codeFree shipping over 300

Applied at checkout

National Safety Apparel® FR Classic Cotton Short Sleeve T-Shirt, XL, Navy, C54PIXL

National Safety Apparel® FR Classic Cotton Short Sleeve T-Shirt, XL, Navy, C54PIXL

Item #: WBB2308020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$72.00 up to 24% OFF

Price: $54.77

Quantity

Popular item in this category

Customers Also Viewed

National Safety Apparel® FR Classic Cotton Short Sleeve T-Shirt, XL, Navy, C54PIXL

Features:

  • Soft, breathable fabric
  • Reinforced left chest pocket
  • Generous sizing for optimal movement
  • Smooth covered neck and shoulder seam for exceptional comfort
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONShort Sleeve T-Shirt
  • MANUFACTURERS PART NUMBERC54PIXL
  • MATERIAL(S)FR Classic Cotton™
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFR T-Shirt
  • POCKETS1
  • SERIESNSA
  • ARC RATING12 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 6.25 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® FR Classic Cotton Short Sleeve T-Shirt, XL, Navy, C54PIXL

National Safety Apparel® FR Classic Cotton Short Sleeve T-Shirt, XL, Navy, C54PIXL

Item #: WBB2308020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top