discount codeFree shipping over 300

Applied at checkout

VIZABLE® FR Hi-Vis Pullover Hoodie, Class 3, Type R, S, Fluorescent Yellow

VIZABLE® FR Hi-Vis Pullover Hoodie, Class 3, Type R, S, Fluorescent Yellow

Item #: WBB2306254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$246.00 up to 27% OFF

Price: $180.00

Quantity

Customers Also Viewed

VIZABLE® FR Hi-Vis Pullover Hoodie, Class 3, Type R, S, Fluorescent Yellow

Features:

  • Inherently flame resistant
  • Segmented Flame Resistant hi-vis striping
  • Drawstring hood w/cordlock
  • Large reinforced pockets
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

  • COLORFluorescent Yellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Hi-Vis Pullover Hoodie
  • MANUFACTURERS PART NUMBERC21HC03C3SM
  • MATERIAL(S)Modacrylic / Cotton Blend
  • PACKAGE QUANTITY1
  • SIZES
  • STYLEFR Hi-Vis Sweatshirts
  • TYPEPullover Hooded Sweatshirt
  • SERIESVIZABLE® FR
  • ANSI TYPEType R
  • ARC RATING20 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEPullover
  • GENDERUnisex
  • CLASSANSI Class 3
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107
  • FABRIC WEIGHT 10.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® FR Hi-Vis Pullover Hoodie, Class 3, Type R, S, Fluorescent Yellow

VIZABLE® FR Hi-Vis Pullover Hoodie, Class 3, Type R, S, Fluorescent Yellow

Item #: WBB2306254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top