discount codeFree shipping over 300

Applied at checkout

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, 3XL-T, Yellow, SHRTD3C33XLTL

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, 3XL-T, Yellow, SHRTD3C33XLTL

Item #: WBB2306658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$223.85 up to 27% OFF

Price: $163.35

Quantity

Popular item in this category

Customers Also Viewed

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, 3XL-T, Yellow, SHRTD3C33XLTL

Features:

  • 3M™ Scotchlite™ Flame Resistant Segmented Trim
  • Flame Resistant Button down Flame Resistantont
  • Left Flame Resistantont chest pocket
  • 2 Button adjustable cuff closure
  • Durable & lightweight
  • Button down collar
  • Segmented trim for easy range of motion
  • & increased breathability
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

  • COLORFluorescent Yellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONWork Shirt w/Button Down Collar & Chest Pocket
  • MANUFACTURERS PART NUMBERSHRTD3C33XTL
  • MATERIAL(S)UltraSoft®
  • PACKAGE QUANTITY1
  • SIZE3XL-T
  • STYLEFR Work Shirts
  • SERIESVIZABLE® FR
  • ANSI TYPER
  • ARC RATING9.2 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEButton
  • GENDERMen's
  • FABRIC WEIGHT 7 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112, ANSI/ISEA 107
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, 3XL-T, Yellow, SHRTD3C33XLTL

VIZABLE® FR Hi-Vis Work Shirt, UltraSoft®, Type R, Class 3, 3XL-T, Yellow, SHRTD3C33XLTL

Item #: WBB2306658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top