Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VIZABLE® FR Hybrid Deluxe Hi-Vis Sweatshirt, Type R, Class 3, XL, Yellow/Navy
See all 30 items in product family

VIZABLE® FR Hybrid Deluxe Hi-Vis Sweatshirt, Type R, Class 3, XL, Yellow/Navy

Item #: WBB2308029

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $298.00 Save up to 27%
Price: $ 218.00
Product Information
Customer Review
Product Q&A
Accessories
VIZABLE® FR Hybrid Deluxe Hi-Vis Sweatshirt, Type R, Class 3, XL, Yellow/Navy

Features:

  • Hood is lined with Navy fleece and inside is lined with Gray waffle weave
  • 3M™ Scotchlite™ Flame Resistant silver segmented reflective trim
  • Two large Flame Resistantont pockets with angled opening
  • Flame Resistant Zip Flame Resistantont closure
  • Flame Resistant Zip flap with hook & loop at neck
  • Rib knit cuffs and waistband
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

    • COLORFluorescent Yellow/Navy
    • BRANDNational Safety Apparel®
    • DESCRIPTIONFR Hybrid Deluxe Hi-Vis Sweatshirt
    • MANUFACTURERS PART NUMBERC21HC08C3XL
    • MATERIAL(S)FR Hi-Vis Fleece/FR Fleece
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEFR Hi-Vis Sweatshirts
    • TYPEZip Front Hooded Sweatshirt
    • SERIESVIZABLE® FR
    • ANSI TYPEType R
    • ARC RATING20 cal/cm2
    • HAZARD RISK CATEGORY (HRC)2
    • CLOSURE TYPEZipper
    • GENDERUnisex
    • CLASSANSI Class 3
    • FABRIC WEIGHT 10.5 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed