discount codeFree shipping over 300

Applied at checkout

VIZABLE® FR Hybrid Lined Hi-Vis Zip Front Sweatshirt, Class 3, Type R, XL, Yellow/Navy

VIZABLE® FR Hybrid Lined Hi-Vis Zip Front Sweatshirt, Class 3, Type R, XL, Yellow/Navy

Item #: WBB2308005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$376.00 up to 27% OFF

Price: $275.00

Quantity

Popular item in this category

Customers Also Viewed

VIZABLE® FR Hybrid Lined Hi-Vis Zip Front Sweatshirt, Class 3, Type R, XL, Yellow/Navy

Features:

  • Hood is lined with Navy fleece and inside is lined with Gray waffle weave
  • 3M™ Scotchlite™ Flame Resistant silver segmented reflective trim
  • Two large Flame Resistantont pockets with angled opening
  • Flame Resistant Zip Flame Resistantont closure
  • Flame Resistant Zip flap with hook & loop at neck
  • Rib knit cuffs and waistband
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

  • COLORFluorescent Yellow/Navy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Hybrid Lined Hi-Vis Zip Front Sweatshirt
  • MANUFACTURERS PART NUMBERC21HCWE08C3XL
  • MATERIAL(S)FR Hi-Vis Fleece/FR Fleece/Waffle Weave
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFR Hi-Vis Sweatshirts
  • TYPEZip Front Hooded Sweatshirt
  • SERIESVIZABLE® FR
  • ANSI TYPEType R
  • ARC RATING26 cal/cm2
  • HAZARD RISK CATEGORY (HRC)3
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • CLASSANSI Class 3
  • FABRIC WEIGHT 33 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® FR Hybrid Lined Hi-Vis Zip Front Sweatshirt, Class 3, Type R, XL, Yellow/Navy

VIZABLE® FR Hybrid Lined Hi-Vis Zip Front Sweatshirt, Class 3, Type R, XL, Yellow/Navy

Item #: WBB2308005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top