discount codeFree shipping over 300

Applied at checkout

National Safety Apparel® Heavyweight Lined Zip Front FR Hoodie, S, Navy, C21IFWE05SM

National Safety Apparel® Heavyweight Lined Zip Front FR Hoodie, S, Navy, C21IFWE05SM

Item #: WBB2307951

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$282.00 up to 27% OFF

Price: $205.00

Quantity

Popular item in this category

Customers Also Viewed

National Safety Apparel® Heavyweight Lined Zip Front FR Hoodie, S, Navy, C21IFWE05SM

Features:

  • 14.25 oz. Modacrylic Blend Fleece
  • 7 oz. Thermal lining for increased warmth
  • Front pocket
  • Quickly identify compliance with exterior label
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHooded Zip-up Insulated Sweatshirt
  • MANUFACTURERS PART NUMBERC21IFWE05SM
  • MATERIAL(S)Modacrylic Blend Fleece/Waffle Weave
  • PACKAGE QUANTITY1
  • SIZES
  • STYLEFR Sweatshirts
  • SERIESNSA
  • ARC RATING43 cal/cm2
  • CLOSURE TYPEZipper
  • HAZARD RISK CATEGORY (HRC)4
  • GENDERUnisex
  • FABRIC WEIGHT 21.25 .oz
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Heavyweight Lined Zip Front FR Hoodie, S, Navy, C21IFWE05SM

National Safety Apparel® Heavyweight Lined Zip Front FR Hoodie, S, Navy, C21IFWE05SM

Item #: WBB2307951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top