Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® Heavyweight Pullover FR Sweatshirt, 3XL, Gray, C21IG033XL

National Safety Apparel® Heavyweight Pullover FR Sweatshirt, 3XL, Gray, C21IG033XL

Item #: WBB2308025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$199.10 up to 23% OFF

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® Heavyweight Pullover FR Sweatshirt, 3XL, Gray, C21IG033XL

Features:

  • 14.25 oz. Modacrylic Blend Fleece
  • Dual certified to protect against flash fire and arc flash hazards
  • Generous cut allows for unrestricted movement
  • Drawstring hood with cord locks
  • Front pockets
  • Rib knit cuffs & waistband
  • Exterior tagless labe
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORGray
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHooded Pullover Sweatshirt
  • MANUFACTURERS PART NUMBERC21IG033X
  • MATERIAL(S)FR Modacrylic Blend Fleece
  • PACKAGE QUANTITY1
  • SIZE3XL
  • STYLEFR Sweatshirts
  • SERIESNSA
  • ARC RATING28 cal/cm2
  • HAZARD RISK CATEGORY (HRC)3
  • CLOSURE TYPE--
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 14.25 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® Heavyweight Zip Front FR Sweatshirt, 3XL, Gray, C21IG053XL

Item #: B2307988

Not Yet Rated

Usually ships in 5 to 8 days

$163.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Heavyweight Pullover FR Sweatshirt, 3XL, Gray, C21IG033XL

National Safety Apparel® Heavyweight Pullover FR Sweatshirt, 3XL, Gray, C21IG033XL

Item #: WBB2308025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant