discount codeFree shipping over 300

Applied at checkout

National Safety Apparel® Heavyweight Zip Front FR Sweatshirt, XL, Navy, C21IF05XL

National Safety Apparel® Heavyweight Zip Front FR Sweatshirt, XL, Navy, C21IF05XL

Item #: WBB2308051

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$190.00 up to 27% OFF

Price: $138.00

Quantity

Popular item in this category

Customers Also Viewed

National Safety Apparel® Heavyweight Zip Front FR Sweatshirt, XL, Navy, C21IF05XL

Features:

  • 14.25 oz. Modacrylic Blend Fleece
  • Dual certified to protect against flash fire and arc flash hazards
  • Generous cut allows for unrestricted movement
  • Drawstring hood with cord locks
  • Front pockets
  • Rib knit cuffs & waistband
  • Exterior tagless labe
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHooded Zip-Up Sweatshirt
  • MANUFACTURERS PART NUMBERC21IF05XL
  • MATERIAL(S)FR Modacrylic Blend Fleece
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFR Sweatshirts
  • SERIESNSA
  • ARC RATING28 cal/cm2
  • CLOSURE TYPEZipper
  • HAZARD RISK CATEGORY (HRC)3
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 14.25 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Heavyweight Zip Front FR Sweatshirt, XL, Navy, C21IF05XL

National Safety Apparel® Heavyweight Zip Front FR Sweatshirt, XL, Navy, C21IF05XL

Item #: WBB2308051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top