Take 15% off your entire order!

Offer applied at checkout

DRIFIRE® Hi-Vis Flame Resistant Hoodie, 2XL, Fluorescent Yellow

DRIFIRE® Hi-Vis Flame Resistant Hoodie, 2XL, Fluorescent Yellow

Item #: WBB2307245

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$335.50 up to 23% OFF

Price: $257.95

Save $12.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DRIFIRE® Hi-Vis Flame Resistant Hoodie, 2XL, Fluorescent Yellow

Features:

  • Inherently flame resistant
  • 3M™ Scotchlite™ Flame Resistant silver segmented reflective trim
  • Soft stretch fleece that keeps you warm
  • Covered Flame Resistantont zipper closure
  • Contrasting black ribbed waist band and cuffs
  • Chest pocket with hidden zipper closure
  • Quickly identify compliance with exterior labeling
  • Odor control technology
  • Uses drirelease® moisture management technology
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

  • COLORFluorescent Yellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Hi-Vis Zip-Up Sweatshirt
  • MANUFACTURERS PART NUMBERDF2-AX3-277-HD-HY-2X
  • MATERIAL(S)Fleece
  • PACKAGE QUANTITY1
  • SIZE2XL
  • STYLEFR Hi-Vis Sweatshirts
  • TYPEZip Front Hooded Sweatshirt
  • SERIESDRIFIRE®
  • ANSI TYPEType R
  • ARC RATING13 cal/cm2
  • CLOSURE TYPEZipper
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • CLASSANSI Class 3
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107
  • FABRIC WEIGHT 15 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DRIFIRE® Hi-Vis Flame Resistant Hoodie, 3XL, Fluorescent Yellow

Item #: B2307244

Not Yet Rated

Usually ships in 5 to 8 days

$257.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DRIFIRE® Hi-Vis Flame Resistant Hoodie, 2XL, Fluorescent Yellow

DRIFIRE® Hi-Vis Flame Resistant Hoodie, 2XL, Fluorescent Yellow

Item #: WBB2307245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant