Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® Midweight Pullover FR Sweatshirt, 3XL, Navy, C21WT033XL

National Safety Apparel® Midweight Pullover FR Sweatshirt, 3XL, Navy, C21WT033XL

Item #: WBB2308086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$224.40 up to 25% OFF

Price: $167.95

Save $8.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® Midweight Pullover FR Sweatshirt, 3XL, Navy, C21WT033XL

Features:

  • Flame Resistant Fabric that will not melt, drip, or ignite
  • Dual Hazard Protection
  • Rugged, unmatched comfort and protection
  • Reinforced pockets for durability
  • Several style options
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHooded Pullover Sweatshirt
  • MANUFACTURERS PART NUMBERC21WT033X
  • MATERIAL(S)UltraSoft® Fleece
  • PACKAGE QUANTITY1
  • SIZE3XL
  • STYLEFR Sweatshirts
  • SERIESNSA
  • ARC RATING22 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPE--
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 11 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® Midweight Zip Front FR Sweatshirt, 3XL, Navy, C21WT053XL

Item #: B2308040

Not Yet Rated

Usually ships in 5 to 8 days

$176.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Midweight Pullover FR Sweatshirt, 3XL, Navy, C21WT033XL

National Safety Apparel® Midweight Pullover FR Sweatshirt, 3XL, Navy, C21WT033XL

Item #: WBB2308086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant