Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Safety Apparel® Midweight Zip Front FR Sweatshirt, L, Navy, C21WT05LG
See all 83 items in product family

National Safety Apparel® Midweight Zip Front FR Sweatshirt, L, Navy, C21WT05LG

Item #: WBB2307989

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $206.00 Save up to 28%
Price: $ 147.50
Product Information
Customer Review
Product Q&A
Accessories
National Safety Apparel® Midweight Zip Front FR Sweatshirt, L, Navy, C21WT05LG

Features:

  • Flame Resistant Fabric that will not melt, drip, or ignite
  • Dual Hazard Protection
  • Rugged, unmatched comfort and protection
  • Reinforced pockets for durability
  • Several style options
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

    • COLORNavy
    • BRANDNational Safety Apparel®
    • DESCRIPTIONHooded Zip-up Sweatshirt
    • MANUFACTURERS PART NUMBERC21WT05LG
    • MATERIAL(S)UltraSoft® Fleece
    • PACKAGE QUANTITY1
    • SIZEL
    • STYLEFR Sweatshirts
    • HAZARD RISK CATEGORY (HRC)2
    • SERIESNSA
    • FLAME-RETARDANT MATERIALYes
    • CLOSURE TYPEZipper
    • FABRIC WEIGHT 11 oz.
    • GENDERUnisex
    • ARC RATING22 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!