Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DRIFIRE® Performance Long Sleeve FR T-Shirt, S, Desert Sand, DF2-CM-265ALS-DS-SM
See all 208 items in product family

DRIFIRE® Performance Long Sleeve FR T-Shirt, S, Desert Sand, DF2-CM-265ALS-DS-SM

Item #: WBB2307971

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.00 Save up to 27%
Price: $ 82.00
Product Information
Customer Review
Product Q&A
Accessories
DRIFIRE® Performance Long Sleeve FR T-Shirt, S, Desert Sand, DF2-CM-265ALS-DS-SM

Features:

  • Breathable performance fabric for maximim comfort
  • Inherently flame resistant
  • Quickly Identify compliance with exterior labeling
  • Proudly Made in the USA
  • Odor control technology
  • Moisture wicking
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

    • COLORDesert Sand
    • BRANDNational Safety Apparel®
    • DESCRIPTIONLong Sleeve FR T-Shirt
    • MANUFACTURERS PART NUMBERDF2-CM-265ALS-DS-SM
    • MATERIAL(S)Performance fabric
    • PACKAGE QUANTITY1
    • SIZES
    • STYLEFR Base Layers
    • SERIESDRIFIRE®
    • ARC RATING8 cal/cm2
    • HAZARD RISK CATEGORY (HRC)2
    • GENDERUnisex
    • FABRIC WEIGHT 8.75 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed