Take 15% off your entire order!

Offer applied at checkout

+

Stanco Cotton/Nylon Flame Resistant Deluxe Shirt, US7412TN-L

Stanco Cotton/Nylon Flame Resistant Deluxe Shirt, US7412TN-L

Item #: WBB2248046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanco Cotton/Nylon Flame Resistant Deluxe Shirt, US7412TN-L

Deluxe Shirt, 7 oz. Fabric, Tan Color, Button Down Collar, CAT2, 8.7 cal/cm2. Topstitched button down collar. Topstitched cuffs with button closure. Placket front with button closure. Two large V-point chest pockets with button down flap closure.

Product Specifications

  • COLORTan
  • BRANDStanco
  • DESCRIPTIONUltraSoft® Deluxe Work Shirt
  • MANUFACTURERS PART NUMBERUS7412TN-L
  • MATERIAL(S)88% Cotton, 12% High Tenacity Nylon
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPELong Sleeve Shirt
  • WEIGHT LBS2
  • # OF INSIDE POCKETS0
  • ARC RATING8.7
  • # OF OUTSIDE POCKETS2
  • CLOSURE TYPEButton
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERMen's
  • WATERPROOFN
  • LENGTHRegular
  • Base Model NumberUS7412TN
  • FABRIC WEIGHT 7 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanco Cotton/Nylon Flame Resistant Deluxe Shirt, US7412TN-2XL

Item #: B2248061

Not Yet Rated

Usually ships in 3 to 6 days

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Cotton/Nylon Flame Resistant Deluxe Shirt, US7412TN-L

Stanco Cotton/Nylon Flame Resistant Deluxe Shirt, US7412TN-L

Item #: WBB2248046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stanco Cotton/Nylon Flame Resistant Deluxe Shirt, US7412TN-L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant