Take 15% off your entire order!

Offer applied at checkout

DRIFIRE® Zip Flame Resistant Flame Resistant Hoodie, XL, Navy, DF2-CM-277-HD-NB-XL

DRIFIRE® Zip Flame Resistant Flame Resistant Hoodie, XL, Navy, DF2-CM-277-HD-NB-XL

Item #: WBB2308039

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$233.00 up to 19% OFF

Price: $188.95

Save $9.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DRIFIRE® Zip Flame Resistant Flame Resistant Hoodie, XL, Navy, DF2-CM-277-HD-NB-XL

Features:

  • Inherently flame resistant
  • Soft stretch fleece that keeps you warm
  • Covered Flame Resistantont zipper closure
  • Chest pocket with hidden zipper closure
  • Quickly identify compliance with exterior labeling
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHooded Zip-Up Sweatshirt
  • MANUFACTURERS PART NUMBERDF2-CM-277-HD-NB-XL
  • MATERIAL(S)Modacrylic Blend Fleece
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFR Sweatshirts
  • SERIESDRIFIRE®
  • ARC RATING13 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 10 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DRIFIRE® Zip Flame Resistant Flame Resistant Hoodie, L, Navy, DF2-CM-277-HD-NB-LG

Item #: B2308087

Not Yet Rated

Usually ships in 5 to 8 days

$188.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DRIFIRE® Zip Flame Resistant Flame Resistant Hoodie, XL, Navy, DF2-CM-277-HD-NB-XL

DRIFIRE® Zip Flame Resistant Flame Resistant Hoodie, XL, Navy, DF2-CM-277-HD-NB-XL

Item #: WBB2308039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant