discount codeFree shipping over 300

Applied at checkout

National Safety Apparel® Neck Protector OSFM, Green, H01GR003

National Safety Apparel® Neck Protector OSFM, Green, H01GR003

Item #: WBB2307716

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.00 up to 30% OFF

Price: $13.92

Quantity

Popular item in this category

Customers Also Viewed

National Safety Apparel® Neck Protector OSFM, Green, H01GR003

Features:

  • Elastic attachment over hard hat
  • Attaches to most standard hard hats
  • Provides extra protection for neck
  • Flame Resistantom hazards

Product Specifications

  • COLORGreen
  • BRANDNational Safety Apparel®
  • DESCRIPTIONNeck Protector
  • MANUFACTURERS PART NUMBERH01GR003
  • MATERIAL(S)FR Green Sateen
  • PACKAGE QUANTITY1
  • SIZEOne Size Fits Most
  • STYLEWelding Accessories
  • SERIESNSA
  • ARC RATING--
  • HAZARD RISK CATEGORY (HRC)--
  • GENDERUnisex
  • FABRIC WEIGHT 9 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Neck Protector OSFM, Green, H01GR003

National Safety Apparel® Neck Protector OSFM, Green, H01GR003

Item #: WBB2307716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top