Take 15% off your entire order!

Offer applied at checkout

Cloth Face Mask, Reusable/Washable, 2-Layer Contour, Large, Gray, 10/Bag

Cloth Face Mask, Reusable/Washable, 2-Layer Contour, Large, Gray, 10/Bag

Item #: WB708505GYL

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Large
  • Small

Large

Original Price: $36.00

Clearance Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Cloth Face Mask, Reusable/Washable, 2-Layer Contour, Large, Gray, 10/Bag

"This washable and reusable dual-layer gathered face mask is crafted from soft cotton combined with a polyester that is enhanced with silver-infused fibers to inhibit the growth of odor-causing bacteria. The mask is for general purpose use only and, with a filtering layer, helps provide the wearer with everyday protection against large droplets. Perfect for a trip to the grocery store, pharmacy, essential errands, or public transportation.

The durable mask is meant to provide basic protection and should not be used in a surgical setting or where significant exposure to liquid, bodily or other hazardous fluids may be expected; in a clinical setting where the infection risk level through inhalation exposure is high; or in the presence of a high intensity heat source or flammable gas. While not medical grade, this comfortable mask fits snugly with elastic ear loops and allows for breathing without restriction.

  • ADDED-VALUE BENEFIT - Features SILVERbac™ antimicrobial technology powered by silver-infused fibers that inhibit the growth of odor-causing bacteria and do not wash out. Lab tested
  • MULTIPLE STYLES - Available in white, gray, or black 10-packs
  • ONE SIZE FITS MOST - Dimensions: 7""W x 6""H
  • SOFT AND BREATHABLE - Crafted of 60% cotton and 40% silver-infused polyester
  • PROTECTS THE WEARER - Features a non-woven 100% polypropylene filtering liner
  • EASY CARE - Machine washable; tumble dry. Can be hand washed

Making an Impact! To date, WestPoint Home has provided nearly 500,000 face masks to frontline and essential workers. With over 200 years of manufacturing heritage, factories have been repurposed to produce these masks for those in need. We are proud to do our part.

Note: This product should not be used by children under the age of 3, or by anyone suffering from breathing difficulties or other medical conditions.

"

Product Specifications

  • COLOR FINISHGray
  • BRANDMartex Health
  • DESCRIPTIONGray 2-Layer Mask For Adults
  • MATERIAL(S)60% Cotton/40% Polyester
  • PACKAGE QUANTITY10/Bag
  • SIZELarge
  • TYPEReusable/Washable Face Mask
  • PRICE PERPack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cloth Face Mask, Reusable/Washable, 2-Layer Contour, Large, Gray, 10/Bag

Cloth Face Mask, Reusable/Washable, 2-Layer Contour, Large, Gray, 10/Bag

Item #: WB708505GYL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant