+

Frequently Purchased Together
The Martex Health Tie-Dye Reversible Triple-Layer Face Mask Three Pack with SILVERbac™ Antimicrobial Technology features must-have masks that are for more than just back-to-class. They're essential accessories that put a fashion-forward spin on your everyday look. The Tie-Dye Three Pack features a trio of on-trend patterns for a touch of retro style. The throwback designs include Pastel Tie-Dye, which reverses to Blush; Indigo Tie-Dye, which reverses to Blue, and Gray Tie-Dye, which reverses to Gray. These washable, reusable, and reversible triple-layer masks feature two comfortable, cotton-rich layers with silver-infused fibers to inhibit the growth of odor-causing bacteria. There's also a polypropylene inner layer, as well as Comfort Loop elastic that can be knotted easily for a snugger fit. They're the perfect fit for school days, weekends, and more!
- ADDED-VALUE BENEFIT - Features SILVERbac™ Antimicrobial Technology powered by silver-infused fibers that inhibit the growth of odor-causing bacteria and do not wash out. Lab tested
- COMFORT LOOP ELASTIC - Can be knotted easily to create a snugger fit
- AVAILABLE IN A SET OF THREE - Each pack includes a trio of masks
- SOFT AND COMFORTABLE - Crafted of 60% cotton and 40% silver-infused polyester; features a 100% polypropylene inner layer
- EASY CARE - Machine wash; tumble dry. Can be hand washed. We recommend washing before wearing and after each use
- ONE SIZE FITS MOST - Available in standard size. Dimensions: 8.75"L (cheek to cheek) x 5"H (chin to top of nose); Length is measured cheek to cheek. Height is measured from chin to top of nose. Please make sure to check sizes before ordering.
- From a fit perspective, a tighter-fitting face mask is better than a loose-fitting mask.
- If you've never worn a face mask before, it may seem uncomfortable at first, but it will feel more natural over time.
- Imported
This face mask is for general purpose use only and is not a medical-grade face mask. It should not be used by children under the age of 3, or by anyone suffering from breathing difficulties or other medical conditions.
Product Specifications
- COLOR FINISHTie-Dye
- BRANDMartex Health
- DESCRIPTION3-Layer Face Masks In Tie-Dye
- MANUFACTURERS PART NUMBER1C38974
- MATERIAL(S)60% Cotton/40% Polyester
- PACKAGE QUANTITY3/Bag
- SIZEAdult Small
- TYPEReusable/Washable Face Mask
- PRICE PERPack
There are no questions for this product.

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive
Item #: B2354874
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.64

Wash Your Hands Sign, 10" X 14", Plastic
Item #: B2354845
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$9.10

Maintain Distance Message Floor Tape, 2.25'' X 54'
Item #: B2354928
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$34.95
Popular item in this category
Reusable Cloth Face Mask, Washable, 3-Layer Contour, Reversible, Floral, Small, 3/Pack
Item #: 708518S
Ships same day.
$16.95

Reusable Cloth Face Mask, Washable, 3-Layer Contour, Small, Tie-Dye, 3/Pack
$13.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories