x

Take 15% off your entire order!

Offer applied at checkout

+

Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack

Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack

Item #: WB708517DL

(5)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Adult Large
  • Standard

Adult Large

Frequently Purchased Together

  • Global Industrial™ Face Mask Ear Savers, Blue, 50/Bag

    $15.95

  • ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

    $1.79

  • Global Industrial™ Disposable Polypropylene Coverall, Elastic Hood & Boots, WHT, Large, 25/Case

    $89.95

Original Price: $18.95

Clearance Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Reusable/Washable 3-Layer Contour Fabric Face Mask, Fashion Dark, Large, 3/Pack

Martex Health's Adult Solid & Printed Face Mask Three Packs feature SILVERbac™ Antimicrobial Technology in two cotton-rich layers, while an inner polypropylene layer provides filtering. The triple-layer mask three-packs are available in two options: One features Olive Camo, Black, and Navy Stripe versions and the other includes Blush Camo, Blush, and Leopard styles. Washable and reusable, they're perfect for a trip to the grocery store, pharmacy, essential errands, or public transportation.
  • ADDED-VALUE BENEFIT - Features SILVERbac™ antimicrobial technology powered by silver-infused fibers that inhibit the growth of odor-causing bacteria and do not wash out. Lab tested
  • SOFT AND COMFORTABLE - Crafted of 60% cotton and 40% silver-infused polyester
  • PROTECTS THE WEARER - An inner filtering layer is made of 100% polypropylene
  • EASY CARE - Machine washable; tumble dry. Can be hand washed. We recommend washing before wearing and after each use
  • Available in standard size and oversized. Dimensions: Standard size: 8.75"L (cheek to cheek) x 5"H (chin to top of nose); oversized: 9.5"L (cheek to cheek) x 5.5"H (chin to top of nose). Length is measured cheek to cheek. Height is measured from chin to top of the nose. Please make sure to check sizes before ordering.
  • From a fit perspective, a tighter-fitting face mask is better than a loose-fitting mask.
  • If one has never worn a face mask before, it may seem uncomfortable at first, but it will feel more natural over time.
  • Imported
Designed for general purpose use only, our masks help provide the wearer with everyday protection against large droplets. As an added benefit, they feature silver-infused fibers to inhibit the growth of odor-causing bacteria. They're meant to provide basic protection and should not be used in a surgical setting or where significant exposure to liquid, bodily or other hazardous fluids may be expected; in a clinical setting where the infection risk level through inhalation exposure is high; or in the presence of a high intensity heat source or flammable gas. While not medical grade, these comfortable masks fit snugly with elastic ear loops and allow for breathing without restriction.

As recommended by the CDC for daily use, cloth face masks are becoming part of everyday life and an essential accessory.

This product should not be used by children under the age of 3, or by anyone suffering from breathing difficulties or other medical conditions.

Making an Impact: To date, we have provided nearly 500,000 face masks to frontline and essential workers. With over 200 years of manufacturing heritage, we've now repurposed our factories to produce these masks for those in need. We are proud to do our part.

**WE HOPE YOU ARE SATISFIED WITH YOUR MARTEX HEALTH FACE MASKS WITH SILVERBAC™ ANTIMICROBIAL TECHNOLOGY. DUE TO CONCERNS OVER HEALTH AND SAFETY, WE CANNOT ACCEPT RETURNS, EXCHANGES OR ISSUE REFUNDS ON THE MASKS. WE THANK YOU FOR UNDERSTANDING THAT ALL MASK SALES ARE FINAL AND THAT DISCOUNTS CANNOT BE APPLIED TO THIS ITEM.

Product Specifications

  • COLOR FINISHDark Print
  • BRANDMartex Health
  • DESCRIPTIONDark Print Face Mask
  • MANUFACTURERS PART NUMBER1C38150
  • MATERIAL(S)Polypropelyne
  • PACKAGE QUANTITY3/Bag
  • SIZEAdult Large
  • TYPEReusable/Washable Face Mask
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DEMETRIOS

    Date: December 15, 2020

    Nice, but could be bigger
    Your review:
    Not knowing what size to get, I tried the standard size and oversize versions of this mask. I believe I have an average face size. The standard size would cover the nose but just come to the center of the chin. The mask would shift as a person talks and need readjusting. The oversize mask can cover the nose and mostly hook to the bottom of the chin, but the fit is not as snug. The construction appears to be durable. I feel it is comfortable to wear. My only complaint is the entire range of this product needs to have another 1 inch of height across the entire mask to provide better coverage.
  • Reviewer: TERRI

    Date: September 15, 2020

    !
    Your review:
    !
  • Reviewer: Sandra

    Date: September 05, 2020

    Blue disposable masks
    Your review:
    great fit and comfort
  • Reviewer: CINDY

    Date: August 03, 2020

    Good value for price
    Your review:
    They appear to be made very well, good face coverage, comfortable fit. It would be beneficial if they had adjustable nose wires to help hold them in place, but nice.
  • Reviewer: James

    Date: July 09, 2020

    The New Norm,
    Your review:
    Nice quality, ear loops a little too long but easily remedied.
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H,  Vinyl Adhesive

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive

Item #: B2354874

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.83

Wash Your Hands Sign, 10" X 14", Plastic

Wash Your Hands Sign, 10" X 14", Plastic

Item #: B2354845

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.10

Maintain Distance Message Floor Tape, 2.25'' X 54'

Maintain Distance Message Floor Tape, 2.25'' X 54'

Item #: B2354928

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack

Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack

Item #: WB708517DL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Dark, Large, 3/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant