+

Frequently Purchased Together
Martex Health's Adult Solid & Printed Face Mask Three Packs feature SILVERbac™ Antimicrobial Technology in two cotton-rich layers, while an inner polypropylene layer provides filtering. The triple-layer mask three-packs are available in two options: One features Olive Camo, Black, and Navy Stripe versions and the other includes Blush Camo, Blush, and Leopard styles. Washable and reusable, they're perfect for a trip to the grocery store, pharmacy, essential errands, or public transportation.
- ADDED-VALUE BENEFIT - Features SILVERbac™ antimicrobial technology powered by silver-infused fibers that inhibit the growth of odor-causing bacteria and do not wash out. Lab tested
- SOFT AND COMFORTABLE - Crafted of 60% cotton and 40% silver-infused polyester
- PROTECTS THE WEARER - An inner filtering layer is made of 100% polypropylene
- EASY CARE - Machine washable; tumble dry. Can be hand washed. We recommend washing before wearing and after each use
- Available in standard size and oversized. Dimensions: Standard size: 8.75"L (cheek to cheek) x 5"H (chin to top of nose); oversized: 9.5"L (cheek to cheek) x 5.5"H (chin to top of nose). Length is measured cheek to cheek. Height is measured from chin to top of the nose. Please make sure to check sizes before ordering.
- From a fit perspective, a tighter-fitting face mask is better than a loose-fitting mask.
- If one has never worn a face mask before, it may seem uncomfortable at first, but it will feel more natural over time.
- Imported
As recommended by the CDC for daily use, cloth face masks are becoming part of everyday life and an essential accessory.
This product should not be used by children under the age of 3, or by anyone suffering from breathing difficulties or other medical conditions.
Making an Impact: To date, we have provided nearly 500,000 face masks to frontline and essential workers. With over 200 years of manufacturing heritage, we've now repurposed our factories to produce these masks for those in need. We are proud to do our part.
**WE HOPE YOU ARE SATISFIED WITH YOUR MARTEX HEALTH FACE MASKS WITH SILVERBAC™ ANTIMICROBIAL TECHNOLOGY. DUE TO CONCERNS OVER HEALTH AND SAFETY, WE CANNOT ACCEPT RETURNS, EXCHANGES OR ISSUE REFUNDS ON THE MASKS. WE THANK YOU FOR UNDERSTANDING THAT ALL MASK SALES ARE FINAL AND THAT DISCOUNTS CANNOT BE APPLIED TO THIS ITEM.
Product Specifications
- COLOR FINISHDark Print
- BRANDMartex Health
- DESCRIPTIONDark Print Face Mask
- MANUFACTURERS PART NUMBER1C38152
- MATERIAL(S)Polypropelyne
- PACKAGE QUANTITY3/Bag
- SIZEStandard
- TYPEReusable/Washable Face Mask
There are no questions for this product.

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive
Item #: B2354874
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.64

Wash Your Hands Sign, 10" X 14", Plastic
Item #: B2354845
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$9.10

Maintain Distance Message Floor Tape, 2.25'' X 54'
Item #: B2354928
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$34.95
Popular item in this category
Reusable Cloth Face Mask, Washable, 3-Layer Contour, Fashion Light, 3/Pack
Item #: 708517LL
Not Yet Rated
Ships same day.
$15.00

Cloth Face Mask, Reusable/Washable, 3-Layer Contour, Fashion Dark, 3/Pack
$13.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories