Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gerson® Spray Socks, 225 GSM Fabric 070195B, One Size, White, 12/Box, 12 Boxes/Case

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Gerson® Spray Socks, 225 GSM Fabric 070195B, One Size, White, 12/Box, 12 Boxes/Case

Item #: WBB1409811

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 143.95
Product Information
Customer Review
Product Q&A
Accessories
Gerson® Spray Socks, 225 GSM Fabric 070195B, One Size, White, 12/Box, 12 Boxes/Case

  • All cut edges stitch-finished to be lint-free
  • Dry-Wick 100% Bleached Polyester for cooler feeling
  • Economy 225 GSM (Gram per Square Meter) fabric

Product Specifications

    • COLORWhite
    • BRANDGerson®
    • DESCRIPTIONEconomy Spray Sock
    • MANUFACTURERS PART NUMBER070195B
    • MATERIAL(S)Bleached Polyester
    • PACKAGE QUANTITY144
    • SIZEOne Size
    • TYPESpray Sock
    • APPLICATIONIndustrial, Aerospace, Automotive

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Works well!!!

Your review: We work in a very dirty steel grinding enviroment. The spray socks keep the dirt and grindings out of our operator's hair,ears and neck.

Pros: Thin material that protects operator without being to hot.

Cons: Haven't found any.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed