Take 15% off your entire order!

Offer applied at checkout

+

Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack

Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack

Item #: WB708550TP

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Face Mask Ear Savers, Blue, 50/Bag

    $15.95

  • ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

    $1.79

  • Global Industrial™ Disposable Polypropylene Coverall, Elastic Hood & Boots, WHT, Large, 25/Case

    $89.95

Original Price: $15.95

Clearance Price: $9.95

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Youth Cloth Face Mask, Reusable/Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack

The Martex Health Teacher's Pet Reversible Triple-Layer Face Mask Three Pack with SILVERbac™ Antimicrobial Technology offers must-have masks for back-to-class. A whimsical pencil print adorns one mask, called Pencils, while another, called Back to School, features a fun backpack print. Both reverse to navy blue. Rounding out the trio is Red Solid, which flaunts a bold red hue on both sides. These washable, reusable, and reversible triple-layer masks feature two comfortable, cotton-rich layers with silver-infused fibers to inhibit the growth of odor-causing bacteria. There's also a polypropylene inner layer, as well as Comfort Loop elastic that can be knotted easily for a snugger fit. They're the perfect fit for the new school year!
  • ADDED-VALUE BENEFIT - Features SILVERbac™ Antimicrobial Technology powered by silver-infused fibers that inhibit the growth of odor-causing bacteria and do not wash out. Lab tested
  • COMFORT LOOP ELASTIC - Can be knotted easily to create a snugger fit
  • AVAILABLE IN A SET OF THREE - Each pack includes a trio of masks
  • SOFT AND COMFORTABLE - Crafted of 60% cotton and 40% silver-infused polyester; features a 100% polypropylene inner layer
  • EASY CARE - Machine wash; tumble dry. Can be hand washed. We recommend washing before wearing and after each use
  • ONE SIZE FITS MOST - Available in youth standard size. Dimensions: 8"L (cheek to cheek) x 4.5"H (chin to top of nose); Length is measured cheek to cheek. Height is measured from chin to top of nose. Please make sure to check sizes before ordering.
  • From a fit perspective, a tighter-fitting face mask is better than a loose-fitting mask.
  • If one has never worn a face mask before, it may seem uncomfortable at first, but it will feel more natural over time.
  • Imported
This mask should not be used in a surgical setting or where significant exposure to liquid, bodily, or other hazardous fluids may be expected; in a clinical setting where the infection risk level through inhalation exposure is high; or in the presence of a high-intensity heat source or flammable gas.

This face mask is for general purpose use only and is not a medical-grade face mask. It should not be used by children under the age of 3, or by anyone suffering from breathing difficulties or other medical conditions.

Product Specifications

  • COLOR FINISHTeachers Pet
  • BRANDMartex Health
  • DESCRIPTION3-Layer Mask With School Prints For Youth
  • MANUFACTURERS PART NUMBER1C38979
  • MATERIAL(S)60% Cotton/40% Polyester
  • PACKAGE QUANTITY3/Bag
  • SIZEYouth
  • TYPEReusable/Washable Face Mask
  • PRICE PERPack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H,  Vinyl Adhesive

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive

Item #: B2354874

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.64

Wash Your Hands Sign, 10" X 14", Plastic

Wash Your Hands Sign, 10" X 14", Plastic

Item #: B2354845

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.10

Maintain Distance Message Floor Tape, 2.25'' X 54'

Maintain Distance Message Floor Tape, 2.25'' X 54'

Item #: B2354928

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

Popular item in this category

Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Fashion Light, 3/Pack

Item #: 708516YG

(1)

Ships same day.

$11.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack

Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack

Item #: WB708550TP

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack
    Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack
    Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack
    Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack
    Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teachers Pet Print, 3/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant