Take 15% off your entire order!

Offer applied at checkout

Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teal, 10/Bag

Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teal, 10/Bag

Item #: WB708550TL

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $55.95

Clearance Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Youth Cloth Face Mask, Reusable/Washable, 3-Layer Contour, Teal, 10/Bag

Martex Health's Kids' Solid and Printed Face Mask Three Packs feature playful prints: Dinosaurs roam across one style, while rocket ships fly across another. There are also stars, rainbows, unicorns, and hearts. The three packs are available in two options: The stars, dinosaurs, and rocket ships pack, and the rainbows, unicorns, and hearts pack. The triple-layer masks feature silver-infused fibers as part of two cotton-rich layers, while an inner polypropylene layer provides filtering.
  • ADDED-VALUE BENEFIT - Features SILVERbac™ antimicrobial technology powered by silver-infused fibers that inhibit the growth of odor-causing bacteria and do not wash out. Lab tested
  • ONE SIZE FITS MOST - Available in youth standard size. Dimensions: 8""L x 4.5""H
  • SOFT AND COMFORTABLE - Crafted of 60% cotton and 40% silver-infused polyester
  • PROTECTS THE WEARER - An inner filtering layer is made of 100% polypropylene
  • EASY CARE - Machine washable; tumble dry. Can be hand washed. We recommend washing before wearing and after each use
  • From a fit perspective, a tighter-fitting face mask is better than a loose-fitting mask.
  • If one has never worn a face mask before, it may seem uncomfortable at first, but it will feel more natural over time.
  • Imported
Designed for general purpose use only, our washable and reusable masks help provide kids with everyday protection against large droplets. As an added benefit, they feature silver-infused fibers to inhibit the growth of odor-causing bacteria. They're meant to provide basic protection and should not be used where significant exposure to liquid, bodily or other hazardous fluids may be expected; in a clinical setting where the infection risk level through inhalation exposure is high; or in the presence of a high intensity heat source or flammable gas. While not medical grade, these comfortable masks fit snugly with elastic ear loops and allow for breathing without restriction.

As recommended by the CDC for daily use, cloth face masks are becoming part of everyday life.

This product should not be used by children under the age of 3, or by anyone suffering from breathing difficulties or other medical conditions.

Making an Impact: To date, we have provided nearly 500,000 face masks to frontline and essential workers. With over 200 years of manufacturing heritage, we've now repurposed our factories to produce these masks for those in need. We are proud to do our part.

Product Specifications

  • COLOR FINISHTeal
  • BRANDMartex Health
  • DESCRIPTIONTeal 3-Layer Mask For Youth
  • MANUFACTURERS PART NUMBER1C38907
  • MATERIAL(S)60% Cotton/40% Polyester
  • PACKAGE QUANTITY10/Bag
  • SIZEYouth
  • TYPEReusable/Washable Face Mask
  • PRICE PERPack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Navy Blue, 10/Bag

Item #: 708550BL

Not Yet Rated

Free Shipping

Ships same day.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teal, 10/Bag

Reusable Youth Cloth Face Mask, Washable, 3-Layer Contour, Teal, 10/Bag

Item #: WB708550TL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant