Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® GloWear® 8003 Arm/Leg Band, Lime, One Size - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Ergodyne® GloWear® 8003 Arm/Leg Band, Lime, One Size - Pkg Qty 12

Item #: WBB306384

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.40 Save up to 17%
$6.60 each

Sold in packages of 12

Price: $79.20
Product Information
Customer Review
Product Q&A
Accessories
GloWear® 8003 Arm/Leg Band, Lime, One Size

Arm/Leg Band: Buckle closure
  • Woven elastic band Level 2 ANSI-certified high-gloss tape (3M™ Scotchlite)
  • Lime, Orange


Product Specifications

    • COLORLime
    • BRANDErgodyne
    • MANUFACTURERS PART NUMBER29033
    • MATERIAL(S)Elastic
    • PACKAGE QUANTITY12
    • SIZEOne Size
    • TYPEArm/Leg Band: Buckle Closure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!