discount codeFree shipping over 300

Applied at checkout

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, 3XL

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, 3XL

Item #: WBB1602309

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$72.00 up to 20% OFF

Price: $57.95

Quantity

Popular item in this category

Customers Also Viewed

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, 3XL

Features:
  • Meets ANSI 107-2010 Class 3 Standards with 2" wide reflective stripes
  • Weatherproof poly oxford outer shell with 300D PU coating & waterproof taped seams
  • Polyester mesh lining for lightweight jacket and a removable fleece lining to make it a thermal jacket. The fleece lining can be worn as an independent jacket when removed
  • Full length storm flap with heavy duty zipper and snaps
  • Elastic cuff with adjustable snaps
  • Detachable hood tucks into the collar with draw string
  • (1) Radio pocket, (1)-ID pocket, (1) Pen slot, (1) Hidden napolean pocket and, (2) lower lower flap pockets
  • (2) Zipped slash pockets on the fleece liner
  • (2) Microphone tabs
  • Available Sizes: S-5XL

Product Specifications

  • COLORLime
  • BRANDPetra Roc
  • DESCRIPTION3-In-1 Waterproof Parka Jacket
  • MANUFACTURERS PART NUMBERLPJ3IN1-C3-3X
  • MATERIAL(S)300D Oxford Shell/Fleece Lining
  • PACKAGE QUANTITY1
  • SIZE3XL
  • TYPEHigh-Visibility
  • PROMOTIONEveryday Low Price
  • APPROVALSANSI 107-2010 CLASS 3
  • CLOSURE TYPEZipper and Snap
  • CLASSANSI Class 3
  • # OF POCKETS5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, 3XL

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, 3XL

Item #: WBB1602309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top