Take 15% off your entire order!

Offer applied at checkout

+

ERB™ 62203, W650 Aware Wear Hi-Vis Soft Shell Jacket, Class 3, Hi-Vis Lime/Black, M

ERB™ 62203, W650 Aware Wear Hi-Vis Soft Shell Jacket, Class 3, Hi-Vis Lime/Black, M

Item #: WBB2227491

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.50 up to 13% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ERB™ 62203, Soft Shell Jacket, Hi-Vis Lime/Black, M

Features:
  • ANSI/ISEA 107 Class 3 men's soft shell jacket
  • Fleece collar
  • Two exterior pockets
  • Extended jacket tail

Product Specifications

  • COLORHi-Vis Lime/Black
  • BRANDERB Safety
  • DESCRIPTIONAware Wear Hi-Vis Soft Shell Jacket
  • MANUFACTURERS PART NUMBER62203
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLEFull Zip
  • TYPEHigh-Visibility Jacket
  • SERIESW650
  • APPROVALSANSI/ISEA 107
  • CLASSClass 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ERB™ 62203, W650 Aware Wear Hi-Vis Soft Shell Jacket, Class 3, Hi-Vis Lime/Black, M

ERB™ 62203, W650 Aware Wear Hi-Vis Soft Shell Jacket, Class 3, Hi-Vis Lime/Black, M

Item #: WBB2227491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ERB™ 62203, W650 Aware Wear Hi-Vis Soft Shell Jacket, Class 3, Hi-Vis Lime/Black, M
    ERB™ 62203, W650 Aware Wear Hi-Vis Soft Shell Jacket, Class 3, Hi-Vis Lime/Black, M
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant