discount codeFree shipping over 300

Applied at checkout

Aware Wear® ANSI Class 3 Windbreaker, 61573 - Lime, Size 2XL

Aware Wear® ANSI Class 3 Windbreaker, 61573 - Lime, Size 2XL

Item #: WBB554133

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.90 up to 13% OFF

Price: $25.95

Quantity

Popular item in this category

Aware Wear® ANSI Class 3 Windbreaker, 61576 - Lime, Size 5XL

Usually ships in 4 to 7 days

Not Yet Rated

$30.95

Customers Also Viewed

Aware Wear® ANSI Class 3 Windbreaker, 61573 - Lime

Unique ANSI Class 3 Windbreaker is 100% Polyester material which provides wind resistance and slight water repellency. The inner brushed tricot lining is soft and comforatble. The zipper closure is the full length of the jacket and extends to top of collar. Features 2 exterior waist pockets and AwareLite reflective trim. Size 2XL.

Product Specifications

  • COLORLime
  • BRANDERB Safety
  • MANUFACTURERS PART NUMBER61573
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZE2XL
  • TYPEWindbreaker
  • CLASSANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aware Wear® ANSI Class 3 Windbreaker, 61573 - Lime, Size 2XL

Aware Wear® ANSI Class 3 Windbreaker, 61573 - Lime, Size 2XL

Item #: WBB554133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top