discount codeFree shipping over 300

Applied at checkout

Aware Wear® Winter Wear ANSI Class 2 Bomber Jacket, 61597 - Lime/Black, Size 5XL

Aware Wear® Winter Wear ANSI Class 2 Bomber Jacket, 61597 - Lime/Black, Size 5XL

Item #: WBB554049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.98 up to 15% OFF

Price: $45.95

Quantity

Popular item in this category

Aware Wear® Winter Wear ANSI Class 2 Bomber Jacket, 61594 - Lime/Black, Size 2XL

Usually ships in 4 to 7 days

(1)

$43.95

Customers Also Viewed

Aware Wear® Winter Wear ANSI Class 2 Bomber Jacket, 61597 - Lime/Black

Model S106 hi viz lime and black ANSI Class 2 Bomber Jacket has a polyurethane coating to shield water. Features of the jacket are warm fleece liner, zipper & snap front closure, detachable hood, 2 exterior pockets and 1 interior chest pocket. Microphone tabs on each shoulder to hold communication device. Conforms to ANSI/ISEA 107 for design, color & reflectivity. Size 5XL.

Product Specifications

  • COLORLime/Black
  • BRANDERB Safety
  • MANUFACTURERS PART NUMBER61597
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZE5XL
  • TYPEBomber Jacket
  • CLASSANSI Class 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aware Wear® Winter Wear ANSI Class 2 Bomber Jacket, 61597 - Lime/Black, Size 5XL

Aware Wear® Winter Wear ANSI Class 2 Bomber Jacket, 61597 - Lime/Black, Size 5XL

Item #: WBB554049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top