Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® C24122 Icon™ Hooded Coat, Fluorescent Yellow/Green, 48", 4XL

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Tingley® C24122 Icon™ Hooded Coat, Fluorescent Yellow/Green, 48", 4XL

Item #: WBB1378280

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.45 Save up to 32%
Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® C24122 Icon™ Hooded Coat, Fluorescent Yellow/Green, 48", 4XL

The Icon™ premium ANSI compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.

Product Specifications

    • COLORFluorescent Yellow/Black
    • BRANDTingley®
    • DESCRIPTIONIcon™ Hooded Coat
    • MANUFACTURERS PART NUMBERC24122.4X
    • MATERIAL(S)300D Woven Polyester/Polyurethane
    • PACKAGE QUANTITY1
    • SIZE4XL
    • STYLEIcon™
    • THICKNESS MIL10
    • TYPEHigh Visibility Garments
    • CLASSANSI Class 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result