Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® GloWear® 8385 Class 3 4-in-1 Jacket, Lime, 3XL

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Ergodyne® GloWear® 8385 Class 3 4-in-1 Jacket, Lime, 3XL

Item #: WBB306593

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.95 Save up to 19%
Price: $ 137.95
Product Information
Customer Review
Product Q&A
Accessories
GloWear® 8385 Class 3, 4-in-1 Jacket, Lime, 3-X-Large

Class 3 4-in-1 Jacket: Fall, Winter, Spring. The only jacket you'll need all year
  • Weatherproof outer shell constructed of 300D oxford
  • Breathable PU coating
  • Inner jacket with 100g 3M™ Thinsulate™ lining
  • 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
  • Inset hood with drawstring and stoppers
  • Storm front with zipper and snap closure
  • Removable sleeves
  • YKK #5 Zippers
  • Lime, Orange


Product Specifications

    • COLORLime
    • BRANDErgodyne
    • MANUFACTURERS PART NUMBER24387
    • MATERIAL(S)Polyester/Thinsulate
    • PACKAGE QUANTITY1
    • SIZE3XL
    • TYPEClass 3 4-in-1 Jacket
    • CLASSANSI Class 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result