Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GSS Safety 7501, Class 3, Hi-Vis Windbreaker, Lime, 5XL

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

GSS Safety 7501, Class 3, Hi-Vis Windbreaker, Lime, 5XL

Item #: WBB1961903

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.00 Save up to 22%
Price: $ 23.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GSS Safety 7501, Class 3, Hi-Vis Windbreaker, Lime, 5XL

Features:
  • Lightweight
  • 100% Polyester Nylon Shell
  • Fleece Lining
  • Snap Button Closure
  • 2 Pockets


Product Specifications

    • COLORLime
    • BRANDGSS Safety
    • DESCRIPTIONHivis Ansi Class 3 Windbreaker
    • MANUFACTURERS PART NUMBER7501-5XL
    • MATERIAL(S)Polyester
    • SIZE5XL
    • TYPEHi-Vis Windbreaker
    • WEIGHT LBS1
    • LENGTHRegular
    • CLASSANSI Class 3
    • # OF POCKETS2
    • APPROVALSANSI/ISEA107-2010
    • CLOSURE TYPEButtons
    • GENDERUnisex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed