discount codeFree shipping over 300

Applied at checkout

+

Utility Pro™ Hi-Vis Bomber Jacket, ANSI Class 3, M, Orange/Black

Utility Pro™ Hi-Vis Bomber Jacket, ANSI Class 3, M, Orange/Black

Item #: WBB1644850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2XL
  • M
  • 4XL
  • 3XL
  • XL
  • L
  • 5XL

M

$72.50 up to 32% OFF

Price: $48.95

Quantity

Popular item in this category

Customers Also Viewed

Utility Pro™ Hi-Vis Bomber Jacket, ANSI Class 3, M, Orange/Black

Features:
  • ANSI Class 3 Nylon Shell
  • PTFE Fabric Stain Protection
  • Quilted Lining With 4-3/4Oz Poly Fill
  • Hidden Hood
  • Zip Front

Product Specifications

  • COLOROrange/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Bomber Jacket
  • MANUFACTURERS PART NUMBERUHV562-M-OB
  • MATERIAL(S)Nylon Shell, PTFE Fabric
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEHigh-Visibility Jacket
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEZipper and Snap
  • CLASSANSI Class 3
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Bomber Jacket, ANSI Class 3, M, Orange/Black

Utility Pro™ Hi-Vis Bomber Jacket, ANSI Class 3, M, Orange/Black

Item #: WBB1644850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Bomber Jacket, ANSI Class 3, M, Orange/Black
    Utility Pro™ Hi-Vis Bomber Jacket, ANSI Class 3, M, Orange/Black
    Utility Pro™ Hi-Vis Bomber Jacket, ANSI Class 3, M, Orange/Black

    Be the first to know about our special deals and events!

    Top