Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black

Item #: WBB1645009

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XL
  • 2XL
  • M
  • 3XL
  • L

3XL

$89.99 up to 42% OFF

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black

Features:
  • ANSI Class 3
  • PTFE Fabric Protection
  • Lightweight Polyamide Outer Shell
  • Two Lower Hand Pockets
  • Two Chest Pockets

Product Specifications

  • COLORYellow/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Full Zip Jacket
  • MANUFACTURERS PART NUMBERUHV427X-3X-YB
  • MATERIAL(S)PTFE Fabric, Lightweight Polyamide Outer Shell
  • PACKAGE QUANTITY1
  • SIZE3XL
  • TYPEHigh-Visibility Jacket
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEZipper
  • CLASSANSI Class 3
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black

Item #: WBB1645009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black
    Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black
    Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black
    Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 3XL, Yellow/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant