discount codeFree shipping over 300

Applied at checkout

+

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black

Item #: WBB1644933

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.99 up to 44% OFF

Price: $49.95

Quantity

Popular item in this category

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, 2XL, Yellow/Black

Usually ships in 5 to 8 days

Not Yet Rated

$48.95

Customers Also Viewed

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black

Features:
  • ANSI Class 3
  • PTFE Fabric Protection
  • Lightweight Polyamide Outer Shell
  • Two Lower Hand Pockets
  • Two Chest Pockets

Product Specifications

  • COLORYellow/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Full Zip Jacket
  • MANUFACTURERS PART NUMBERUHV427-L-YB
  • MATERIAL(S)PTFE Fabric, Lightweight Polyamide Outer Shell
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPEHigh-Visibility Jacket
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEZipper
  • CLASSANSI Class 3
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black

Item #: WBB1644933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black
    Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black
    Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black
    Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, L, Yellow/Black

    Be the first to know about our special deals and events!

    Top