discount codeFree shipping over 300

Applied at checkout

+

Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, M, Orange/Black

Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, M, Orange/Black

Item #: WBB1644847

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.99 up to 15% OFF

Price: $50.95

Quantity

Popular item in this category

Customers Also Viewed

Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, M, Orange/Black

Features:
  • ANSI Class 3
  • PTFE Fabric Stain Protection
  • Soft Shell Polyamide Fabric
  • Zip Front
  • Black Cuffs And Bottom

Product Specifications

  • COLOROrange/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHooded Soft Shell Jacket
  • MANUFACTURERS PART NUMBERUHV425-M-OB
  • MATERIAL(S)PTFE Fabric, Soft Shell Polyamide Fabric
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEHigh-Visibility Jacket
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEZipper
  • CLASSANSI Class 3
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, M, Orange/Black

Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, M, Orange/Black

Item #: WBB1644847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, M, Orange/Black
    Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, M, Orange/Black
    Utility Pro™ Hi-Vis Hooded Soft Shell Jacket, ANSI Class 3, M, Orange/Black

    Be the first to know about our special deals and events!

    Top