discount codeFree shipping over 300

Applied at checkout

+

Tingley® Phase 2™ Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 2XL

Tingley® Phase 2™ Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 2XL

Item #: WBB1857082

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4XL
  • L
  • 5XL
  • M
  • 2XL
  • XL
  • 3XL

2XL

Price: $51.95

Quantity

Popular item in this category

Customers Also Viewed

Tingley® Phase 2™ Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 2XL

Features:
  • ANSI/ISEA 107 Class 2 compliant jacket for high visibility
  • Athletic apparel design and performance adapted for work environments
  • Insulating heavy weight fleece provides warmth and comfort
  • Fluorescent yellow-green background material for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • 4 exterior pockets for added convenience
  • Breathable, insulating fabric for 3 season comfort
  • Overhead shoulder design for complete freedom of movement
  • Storm fly front and zipper front closure seals out wind
  • Front hand warmer pockets with zipper closure
  • Right and left breast security pockets with zipper closure
  • Adjustable elastic drawcord at waist for easy adjustment
  • Black material in high ear areas helps conceal dirt
  • Sleeves are lined for ease of use
  • 2 Mic Tabs
  • Can be zipped into the Icon™ (J24122 & J24129) outer shell to create a multi-season comfort system

Product Specifications

  • COLORFluorescent Yellow/Green/Charcoal Gray
  • BRANDTingley®
  • DESCRIPTIONPhase 2™ Hi-Vis Jacket
  • MANUFACTURERS PART NUMBERJ73022.2X
  • MATERIAL(S)100 Denier Polyester & 360g Fleece
  • PACKAGE QUANTITY1
  • SIZE2XL
  • STYLEPhase 2™
  • THICKNESS MIL--
  • TYPEHi-Visibility Outerwear
  • APPROVALSANSI/ISEA 107 Class 2
  • CLOSURE TYPEZipper
  • GENDERMen's
  • WATERPROOFYes
  • LENGTH32"
  • CLASSANSI Class 2
  • # OF POCKETS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tingley® Phase 2™ Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 2XL

Tingley® Phase 2™ Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 2XL

Item #: WBB1857082

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tingley® Phase 2™ Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 2XL
    Tingley® Phase 2™ Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 2XL

    Be the first to know about our special deals and events!

    Top