Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime

Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime

Item #: WBB1644979

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.99 up to 9% OFF

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime

Features:
  • ANSI Class 2
  • Lightweight Nylon
  • Snap Front
  • Drawstring Bottom
  • Cotton Fleece Lining
  • 2 Side Pockets
  • Elastic Cuffs

Product Specifications

  • COLORLime
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Nylon Windbreaker
  • MANUFACTURERS PART NUMBERUHV600-L-Y
  • MATERIAL(S)Nylon
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPEHigh-Visibility Jacket
  • CLASSANSI Class 2
  • CLOSURE TYPESnap
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, 5XL, Lime

Item #: B1645019

Not Yet Rated

Usually ships in 45 to 48 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime

Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime

Item #: WBB1644979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime
    Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime
    Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime
    Utility Pro™ Hi-Vis Nylon Windbreaker, ANSI Class 2, L, Lime
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant