Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black

Item #: WBB1645060

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • XL
  • M
  • 3XL
  • 4XL
  • 5XL
  • 2XL

2XL

$84.99 up to 28% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black

Features:
  • ANSI Class 3
  • PTFE Fabric Stain Protection
  • Nylon Shell
  • Black Bottom
  • Longer Length For Extra Warmth

Product Specifications

  • COLORYellow/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Parka Jacket
  • MANUFACTURERS PART NUMBERUHV1004-2X-Y
  • MATERIAL(S)Nylon Shell, PTFE Fabric
  • PACKAGE QUANTITY1
  • SIZE2XL
  • TYPEHigh-Visibility Jacket
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEZipper and Snap
  • CLASSANSI Class 3
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black

Item #: WBB1645060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black
    Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black
    Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black
    Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, 2XL, Yellow/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant