discount codeFree shipping over 300

Applied at checkout

+

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black

Item #: WBB1645058

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$84.99 up to 32% OFF

Price: $57.95

Quantity

Popular item in this category

Utility Pro™ Hi-Vis Full Zip Jacket, ANSI Class 3, M, Yellow/Black

Usually ships in 5 to 8 days

Not Yet Rated

$48.95

Customers Also Viewed

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black

Features:
  • ANSI Class 3
  • PTFE Fabric Stain Protection
  • Nylon Shell
  • Black Bottom
  • Longer Length For Extra Warmth

Product Specifications

  • COLORYellow/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Parka Jacket
  • MANUFACTURERS PART NUMBERUHV1004-M-Y
  • MATERIAL(S)Nylon Shell, PTFE Fabric
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEHigh-Visibility Jacket
  • PROMOTIONEveryday Low Price
  • CLOSURE TYPEZipper and Snap
  • CLASSANSI Class 3
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black

Item #: WBB1645058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black
    Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black
    Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black
    Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, M, Yellow/Black

    Be the first to know about our special deals and events!

    Top