discount codeFree shipping over 300

Applied at checkout

Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, 2XL

Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, 2XL

Item #: WBB1857061

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4XL
  • M
  • 2XL
  • L
  • 3XL
  • S
  • XL

2XL

Price: $134.95

Quantity

Popular item in this category

Customers Also Viewed

Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, 2XL

Features:
  • 48" coat
  • ANSI/ISEA 107 Class 3 compliant for flame resistance and high visibility
  • Conforms to ASTM F1891 for Arc Thermal performance and NFPA 70E - HRC 2
  • Conforms to ASTM F2733 for Flash Fire performance
  • Fluorescent orange-red background for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Overhead shoulder design for complete freedom of movement
  • Therm-O-Rad sealed seams for 100% liquid protection
  • Zipper/storm fly front with snap closure and hidden hardware
  • Flame resistant corduroy collar with roll-a-way hood
  • Oversized 3 piece hood with adjustable hook & loop take-up strap
  • Non-conductive, non-corrosive hardware
  • Full-vented cape back
  • D-ring access for fall protection harness
  • Hook & loop take-up straps on wrists
  • Adjustable elastic drawcord
  • Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413

Product Specifications

  • COLORFluorescent Orange/Red
  • BRANDTingley®
  • DESCRIPTIONEclipse™ Hi-Vis Coat
  • MANUFACTURERS PART NUMBERC44129.2X
  • MATERIAL(S)Flame Resistant PVC on Nomex®
  • PACKAGE QUANTITY1
  • SIZE2XL
  • STYLEEclipse™
  • THICKNESS MIL26
  • TYPEHi-Visibility Outerwear
  • APPROVALSANSI/ISEA 107 Class 3, ASTM F1891, ASTM F2733, NFPA 70E - HRC 2
  • CLOSURE TYPEZipper
  • GENDERMen's
  • WATERPROOFYes
  • LENGTH48"
  • CLASSANSI Class 3
  • # OF POCKETS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, 2XL

Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, 2XL

Item #: WBB1857061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top