Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Yellow/Green, 3XL

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Yellow/Green, 3XL

Item #: WBB1857089

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Yellow/Green, 3XL

Features:
  • 48" coat
  • ANSI/ISEA 107 Class 3 compliant for flame resistance and high visibility
  • Conforms to ASTM F1891 for Arc Thermal performance and NFPA 70E - HRC 2
  • Conforms to ASTM F2733 for Flash Fire performance
  • Fluorescent yellow-green background for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Overhead shoulder design for complete freedom of movement
  • Therm-O-Rad sealed seams for 100% liquid protection
  • Zipper/storm fly front with snap closure and hidden hardware
  • Flame resistant corduroy collar with roll-a-way hood
  • Oversized 3 piece hood with adjustable hook & loop take-up strap
  • Non-conductive, non-corrosive hardware
  • Full-vented cape back
  • D-ring access for fall protection harness
  • Hook & loop take-up straps on wrists
  • Adjustable elastic drawcord
  • Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413

Product Specifications

    • COLORFluorescent Yellow/Green
    • BRANDTingley®
    • DESCRIPTIONEclipse™ Hi-Vis Coat
    • MANUFACTURERS PART NUMBERC44122.3X
    • MATERIAL(S)Flame Resistant PVC on Nomex®
    • PACKAGE QUANTITY1
    • SIZE3XL
    • STYLEEclipse™
    • THICKNESS MIL26
    • TYPEHi-Visibility Outerwear
    • LENGTH48"
    • CLASSANSI Class 3
    • # OF POCKETS2
    • WATERPROOFYes
    • APPROVALSANSI/ISEA 107 Class 3, ASTM F1891, ASTM F2733, NFPA 70E - HRC 2
    • CLOSURE TYPEZipper
    • GENDERMen's

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!