Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Yellow/Green, XL

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Yellow/Green, XL

Item #: WBB1857081

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Yellow/Green, XL

Features:
  • 48" coat
  • ANSI/ISEA 107 Class 3 compliant for flame resistance and high visibility
  • Conforms to ASTM F1891 for Arc Thermal performance and NFPA 70E - HRC 2
  • Conforms to ASTM F2733 for Flash Fire performance
  • Fluorescent yellow-green background for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Overhead shoulder design for complete freedom of movement
  • Therm-O-Rad sealed seams for 100% liquid protection
  • Zipper/storm fly front with snap closure and hidden hardware
  • Flame resistant corduroy collar with roll-a-way hood
  • Oversized 3 piece hood with adjustable hook & loop take-up strap
  • Non-conductive, non-corrosive hardware
  • Full-vented cape back
  • D-ring access for fall protection harness
  • Hook & loop take-up straps on wrists
  • Adjustable elastic drawcord
  • Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413

Product Specifications

    • COLORFluorescent Yellow/Green
    • BRANDTingley®
    • DESCRIPTIONEclipse™ Hi-Vis Coat
    • MANUFACTURERS PART NUMBERC44122.XL
    • MATERIAL(S)Flame Resistant PVC on Nomex®
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEEclipse™
    • THICKNESS MIL26
    • TYPEHi-Visibility Outerwear
    • LENGTH48"
    • CLASSANSI Class 3
    • # OF POCKETS2
    • WATERPROOFYes
    • APPROVALSANSI/ISEA 107 Class 3, ASTM F1891, ASTM F2733, NFPA 70E - HRC 2
    • CLOSURE TYPEZipper
    • GENDERMen's

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!