Take 15% off your entire order!

Offer applied at checkout

+

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL

Item #: WBB1653857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $154.38

Save $7.72 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL

The HiVis Softshell Jacket provides seriously comfortable warmth with 6 oz. synthetic down insulation and a super-soft sateen reflective lining in sleeves and torso to retain body heat. The outershell is durable, wind-tight, stretchy and water-repellent, with HiVis color and Scotchlite™ reflective tape for enhanced visibility in low-light or limited-sight environments, including the enhanced safety of the new X shape on the back to indicate direction. The tunnel collar of the HiVis softshell jacket prevents zipper chafing, and soft Velcro wrist tabs and draw cord hem seal out the cold.

Features
  • 96% polyester 4% elastane comfort stretch microfiber shell
  • Water repellent, breathable polyurethane membrane
  • 100% polyester micro-fleece inner-shell
  • Over 400g of insulating power
  • 1 Inside and 3 outside zipper pockets
  • Full-zip, stand-up collar
  • Velcro adjustable cuffs
  • ANSI Class 2 compliant
  • 2" Silver reflective tape

Product Specifications

  • COLORBlack/Orange
  • BRANDRefrigiWear
  • DESCRIPTIONHiVis Softshell Jacket
  • MANUFACTURERS PART NUMBER0496RBOR3XLL2
  • MATERIAL(S)96 Percent Polyester, 4 Percent Elastane Comfort Stretch Microfiber
  • PACKAGE QUANTITY1
  • SIZE3XL
  • TYPEHigh-Visibility Jacket
  • COMFORT RATING-10°F
  • LENGTHRegular
  • CLASSANSI Class 2
  • # OF POCKETS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, L

Item #: B1654137

Not Yet Rated

Usually ships in 4 to 7 days

$142.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL

Item #: WBB1653857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL
    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL
    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL
    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL
    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 3XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant